SPARTEX 17093F ALL GENDER TOILET SYMBOL (200X200MM) 1: RIGID PLASTIC
Spartex Toilet Signs
See technical informationReferences
Spartex:UK-17093F
Rubix:225A4084
Manufacturer :17093F

Product details : SPARTEX 17093F ALL GENDER TOILET SYMBOL (200X200MM) 1: RIGID PLASTIC
A sign designed to be all-inclusive of gender. Helps compliance with the Equality Act and removes doubt or uncertainty of who can/cannot use the washroom or toilet.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 200 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
- Usually arrives within 14 working days
