SPARTEX 57658 FOOTWAY CLOSED CONE SIGN 600X450MM5: MISCELLANEOUS
Spartex Cone Signs
See technical informationReferences
Spartex:UK-57658
Rubix:225A5049
Manufacturer :57658
Product details : SPARTEX 57658 FOOTWAY CLOSED CONE SIGN 600X450MM5: MISCELLANEOUS
This pedestrian traffic cone sign is designed to control the direction of crowds and guide pedestrians to alternative routes. Ideal for limited road traffic areas and site traffic areas.
Manufactured from 3mm black polypropylene with pull out fixings to fit to cone
Reflective sign face
For use on 750mm or 1000mm traffic cones
Supplied flat to reduce storage space requirement
Lightweight and durable for easy storage and transportation
Cone not included
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 73.45 excl. VAT
/ Each
£ 88.14 incl. VAT
- Usually arrives within 14 working days

