Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage stand
GISS 868029 DANGER SIGNAL TRIPOD AK14 FLU RETROREFLECT YELL/BLK
GISS 868029 DANGER SIGNAL TRIPOD AK14 FLU RETROREFLECT YELL/BLK
Signaling tripod
References
giss:
868029
rubix:
217A5023
ean:
3660338219122
Technical specifications
Model
Danger (AK14)
Colour
Yellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 868029 DANGER SIGNAL TRIPOD AK14 FLU RETROREFLECT YELL/BLK
Foldable signalling tripod, with storage and transportation bag. .
Excellent stability, ring for suspended storage. .
Height 70 cm. Metallic structure and PVC canvas.
Strengths
Symbol on 3 faces for visibility on all sides
Technical specifications
Attributes
Model
Danger (AK14)
Colour
Yellow
Secondary colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.33
excl. VAT
/
Each
£
211.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SKQR-R RED & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLID RED
BEAVERSWOO FRAMES4FLOOR A4 GREEN FF4G/10 PACK OF 10
SPARTEX 58209 CAUTION HEAVY PLANT CROSSING REFLECTIVE CONE SIGN 600X4
SKQBLK-BY BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH BLAC
SPARTEX 58082 RAMP AHEAD CONE SIGN 600X450MM5: MISCELLANEOUS
SPARTEX 57657 KEEP RIGHT CONE SIGN 750MM5: MISCELLANEOUS
SPARTEX 58084 NO PARKING CONE SIGN 600X450MM5: MISCELLANEOUS
ROEBUCK MAGNETIC TICKET HOLDER 54 X 200MM PK50
CALEDONIA58569 CORONAVIRUS WAIT HERE FREE-STANDING SIGN 300X210MM
SPARTEX 58081 DIVERSION LEFT CONE SIGN 600X450MM5: MISCELLANEOUS
SKQR-RW RED & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH RED & WH
SKQBLK-GY BLACK & GREY QUEUE MANAGEMENT POST AND BASE SYSTEM WITH SOLI
CALEDONIA 58567 CORONAVIRUS WAIT SELF STANDING FOLDING SIGN 300X210MM
XS01-OBY ORANGE XS WITH BLACK & YELLOW CHEVRON WEBBING
GISS 868027 DANGER SIGNALLING TRIPOD AK14 YELLOW/BLACK