SPARTEX 26682M DANGER RISK OF FALLING FALL PROTECTION MUST BE WORN (6


Spartex PPE Signs

References
spartex:UK-26682M
rubix:225A3265
manufacturer :26682M
brand logo
brand logo
Technical specifications
Width600 mm
Height200 mm

Product details : SPARTEX 26682M DANGER RISK OF FALLING FALL PROTECTION MUST BE WORN (6


Hazard signs are displayed to advise and forewarn of potential dangers. This multi-message sign advises that there is a risk of falling and that fall protection such as a harness must be worn in the area.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width600 mm
Height200 mm
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
  • Usually arrives within 14 working days