SPARTEX 59097 KEEP LOCKED SHUT 70X70MM ALUMINIUM5: MISCELLANEOUS


Spartex Deluxe Signs

References
spartex:UK-59097
rubix:224A7433
manufacturer :59097
brand logo
brand logo

Product details : SPARTEX 59097 KEEP LOCKED SHUT 70X70MM ALUMINIUM5: MISCELLANEOUS


Every fire door should have an appropriate "Fire door" sign fitted. Where doors can be used from either side a sign is required on both sides. Doors which open on to a fire escape corridor should be locked shut and signed accordingly.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
No attributes to display for this product
£ 38.73 excl. VAT
/ Each
£ 46.48 incl. VAT
  • Usually arrives within 14 working days