SPARTEX 21720G WARNING BARBED WIRE (300X100MM) 2 SELF ADHESIVE VINYL


Warning sign Spartex

References
spartex:UK-21720G
rubix:225A1532
manufacturer :21720G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 21720G WARNING BARBED WIRE (300X100MM) 2 SELF ADHESIVE VINYL


Advise visitors of security measures in place and of possible consequences if ignored




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
  • Usually arrives within 14 working days