SPARTEX 17602Q RAMP ACCESS RIGHT (600X450MM) 1: RIGID PLASTIC

Spartex Disabled Access Signs

See technical information
References
Spartex:UK-17602Q
Rubix:225A4343
Manufacturer :17602Q
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 17602Q RAMP ACCESS RIGHT (600X450MM) 1: RIGID PLASTIC


Inform users of the location of the nearest access ramp




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Modelrigid plastic
Length600 mm
Width450 mm
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
  • Usually arrives within 14 working days