SPARTEX 23636G NO DOG FOULING (300X100MM) 2: SELF ADHESIVE VINYL

Spartex Dogs Signs

See technical information

References

Spartex:UK-23636G
Rubix:225A0437
Manufacturer :23636G
brand logo

Product details : SPARTEX 23636G NO DOG FOULING (300X100MM) 2: SELF ADHESIVE VINYL


Prohibition Signs
Indicates an action or behaviour that must not be committed
Incorporates a red circle with a diagonal line
ISO 7010 symbols (black) and supplementary text (white on red) can be added.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
  • Usually arrives within 14 working days