SPARTEX 15497G NO PETS ALLOWED GUIDE DOGS AND ASSISTANCE ANIMALS WELC


Spartex Dogs Signs

References
spartex:UK-15497G
rubix:225A0480
manufacturer :15497G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 15497G NO PETS ALLOWED GUIDE DOGS AND ASSISTANCE ANIMALS WELC


Most companies only allow guide dogs on their premises but according to the Assistance Dogs UK charity, more than 7000 people
in the UK rely on assistance dogs to help with practical tasks, support and independence. As such they should also be allowed
access in order to comply with the Equality Act 2010.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days