References
3M:HP156
Rubix:1259770
Manufacturer :7000001941
EAN:50051138289916
Product details : 3M HP156 OIL SORBENT SHEETS 430MMX480MM PK100
3M Oil Sorbent Sheets is designed with quick and easy response in mind. Packaged in convenient dispenser boxes for ease of storage or mounting on a wall near where spills may occur. Effective in confined spaces for cleaning up small spills and wiping equipment. Being hydrophobic (repelling water), they are ideal for absorbing oil from areas where water may also be present. This high capacity, low profile Sorbent pad, picks up petroleum based fluids, will not absorb water. For routine use, cleaning up small spills and wiping contaminated areas. Pads may also be used on a work surface in anticipation of a spill or as a wipe. 100 pads (19 inch X 17 inch) per bale, (37,5 gallons/bale)
Strengths
For use in oil-only Sorbent applications
Scrim on one side increases strength and helps eliminate linting
Pads are conveniently sized and may be re-used
Each box contains 100 pads (430 mm x 480 mm) and sorbs 140 liter in total
Scrim on one side increases strength and helps eliminate linting
Pads are conveniently sized and may be re-used
Each box contains 100 pads (430 mm x 480 mm) and sorbs 140 liter in total
Applications
Agriculture
Automotive
Chemicals
Construction
General Manufacturing
Healthcare, Military
Military Maintenance
Repair and Operation (MRO)
Mining
Oil & Gas
Pharmaceuticals
Primary Metals
Transportation
Automotive
Chemicals
Construction
General Manufacturing
Healthcare, Military
Military Maintenance
Repair and Operation (MRO)
Mining
Oil & Gas
Pharmaceuticals
Primary Metals
Transportation
Technical specifications
Attributes
| Absorption capacity | 146.5 l |
|---|
Show UNSPSC/ECL@SS
£ 133.22 excl. VAT
/ Each
£ 159.86 incl. VAT
- Delivery usually within ( 13 ) days
