Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Informational sign
CALEDONIA58447 STATION INSTRUCTIONAL BOARD - 4MM FLUTED 600X450MM
CALEDONIA58447 STATION INSTRUCTIONAL BOARD - 4MM FLUTED 600X450MM
Informational sign Caledonia Signs
References
caledonia signs:
58447
rubix:
219A3332
Product details
Technical specifications
Product details : CALEDONIA58447 STATION INSTRUCTIONAL BOARD - 4MM FLUTED 600X450MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.91
excl. VAT
/
Each
£
28.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 21438E FIRE ACTION NOTICE (STAY PUT) FOR FLATS (200X150MM) SE
SPARTEX 54707 SERVICE DAYS SINCE A PRODUCT RETURN, 450X600MM RIGID
SPARTEX 52119 SPECIAL ASSEMBLY POINT ALUMINIUM C/W CHANNEL 250X300MM
SPARTEX 82056V FINAL FIRE EXIT LEFT SYMBOL (300X150MM) QUICK-FIX RIGI
SPARTEX 31234D FOAM SPRAY EXTINGUISHER IDENTIFICATION (100X150MM) PHO
SPARTEX 12036L EXIT RIGHT SYMBOL (450X150MM) 1: RIGID PLASTIC
SPARTEX 13005E NO NAKED LIGHTS (200X150MM) 1: RIGID PLASTIC
SPARTEX 21257E WATER MIST EXTINGUISHER IDENTIFICATION (200X150MM) SEL
SPARTEX 58654 MAN ARROW LEFT PHOTOLUMINESCENT TAPE 10MX80MM
SPARTEX 32047L PUSH BAR TO OPEN (450X150MM) 3 PHOTOLUMINESCENT RIGID
SPARTEX 12056V FIRE EXIT - LEFT SYMBOL (300X150MM) 1: RIGID PLASTIC
SPARTEX 51660 KEEP LOCKED SHUT 65MM DIA - SHEET OF 6 5 MISCELLANEOUS
SPARTEX 32108G EXIT FOR EMERGENCY USE ONLY - RIGHT HTM (300X100MM) PH
BEAVERSWOOD F3 0-9 LABELS 14X19MM PACK OF 10
SPARTEX 32152V ARROW LEFT INTERMEDIATE MARKER(300X150MM)PHOTOESCENT