SPARTEX 76401M HARD HATS MUST BE WORN ON THIS SITE AT ALL TIMES (600X

Spartex Construction Signs

See technical information

References

Spartex:UK-76401M
Rubix:225A2704
Manufacturer :76401M
brand logo

Product details : SPARTEX 76401M HARD HATS MUST BE WORN ON THIS SITE AT ALL TIMES (600X


Mandatory site requirements relating to PPE that must be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.

Technical specifications


Attributes
Height200 mm
Width600 mm
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
  • Usually arrives within 14 working days