SPARTEX 42150X ARROW AHEAD INTERMEDIATE MARKER (200X100MM) PHOTOLUMIN


Spartex Exit Signs

References
spartex:UK-42150X
rubix:224A9608
manufacturer :42150X
brand logo
brand logo
Technical specifications
Modelphotoluminescent s/a vinyl
See all Specifications

Product details : SPARTEX 42150X ARROW AHEAD INTERMEDIATE MARKER (200X100MM) PHOTOLUMIN


In line with BS 16069, these signs should be used to continuously reinforce the exit message every five to ten metres
They should not be used in isolation instead of ISO 7010 signs




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.

Technical specifications


Attributes
Modelphotoluminescent s/a vinyl
Length200 mm
Width100 mm
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
  • Usually arrives within 14 working days