SPARTEX 22055Q ASSEMBLY POINT - EEC (600X450MM)SELF ADHESIVE VINYL

Spartex Exit Signs

See technical information

References

Spartex:UK-22055Q
Rubix:224A9736
Manufacturer :22055Q
brand logo

Technical specifications

Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 22055Q ASSEMBLY POINT - EEC (600X450MM)SELF ADHESIVE VINYL


Advise staff and visitors of the location for a safe assembly point in the event of an evacuation.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.

Technical specifications


Attributes
Modelself adhesive vinyl
Length600 mm
Width450 mm
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
  • Usually arrives within 14 working days