SPARTEX 52114 SPECIAL ASSEMBLY POINT ALUMINIUM C/W CHANNEL 600X400MM


Spartex Exit Signs

References
spartex:UK-52114
rubix:224A9768
manufacturer :52114
brand logo
brand logo

Product details : SPARTEX 52114 SPECIAL ASSEMBLY POINT ALUMINIUM C/W CHANNEL 600X400MM


0.9mm thick aluminium with gloss white powder coating
Suitable for both indoor and external applications
Excellent weathering and UV resistance provides a long-life product
Supplied complete with channelling for post mounting

Advise staff and visitors of the location for a safe assembly point in the event of an evacuation. When ordering, advise of the required number or letter to be displayed.



Material Explained



Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
No attributes to display for this product
£ 62.61 excl. VAT
/ Each
£ 75.13 incl. VAT
  • Usually arrives within 14 working days