SPARTEX 52123 MOBILE ASSEMBLY POINT ALUMINIUM ON POLE 450X600MM

Spartex Exit Signs

See technical information

References

Spartex:UK-52123
Rubix:224A9776
Manufacturer :52123
brand logo

Product details : SPARTEX 52123 MOBILE ASSEMBLY POINT ALUMINIUM ON POLE 450X600MM


450 x 600mm 0.9mm Aluminium
2.4m Long Collapsible Unit

Designed for a fire warden to use during a fire evacuation
To be used in built up areas where there is no fixed assembly point
Ideal for city centres
Collapsible pole enables easy storage until required.



Material Explained



Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
£ 136.74 excl. VAT
/ Each
£ 164.09 incl. VAT
  • Usually arrives within 14 working days