SPARTEX 26202Q PETROLEUM SPIRIT NO SMOKING NO NAKED LIGHTS (600X450MM

Spartex Explosive & Flammable Signs

See technical information

References

Spartex:UK-26202Q
Rubix:225A3355
Manufacturer :26202Q
brand logo

Product details : SPARTEX 26202Q PETROLEUM SPIRIT NO SMOKING NO NAKED LIGHTS (600X450MM


Multi-message signs provide multiple safety messages on one sign. This sign warns of the hazard of flammable substances and relevant mandatory/prohibition actions to be taken




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height450 mm
Width600 mm
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
  • Usually arrives within 14 working days