SPARTEX 21038E FOR USE ON ELECTRICAL FIRES (200X150MM) SA VINYL
Spartex Extinguisher Signs
See technical informationReferences
Spartex:UK-21038E
Rubix:224A6959
Manufacturer :21038E

Product details : SPARTEX 21038E FOR USE ON ELECTRICAL FIRES (200X150MM) SA VINYL
Under the Regulatory Reform - Fire Safety) Order 2005, any non-automatic- Fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
