SPARTEX 15944P RED TAGHOLDINGAREA ITEMS FOR DISPOSAL (600X400MM)
Spartex Posters & Information
See technical informationReferences
Spartex:UK-15944P
Rubix:225A3828
Manufacturer :15944P

Product details : SPARTEX 15944P RED TAGHOLDINGAREA ITEMS FOR DISPOSAL (600X400MM)
Advise staff and visitors of 5s and 6S (steps to safety) procedures and locations throughout your warehouse and factory units. A neat and tidy workplace will see higher productivity; produce fewer errors; improve deadlines; promote communication; reduce waste and lower costs.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 600 mm |
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- Usually arrives within 14 working days
