SPARTEX 21404E FIRE ACTION - CARAVAN (200X150MM)S/A VINYL
Spartex Fire Action Signs
See technical informationReferences
Spartex:UK-21404E
Rubix:224A7812
Manufacturer :21404E

Product details : SPARTEX 21404E FIRE ACTION - CARAVAN (200X150MM)S/A VINYL
Advise staff and visitors what to do in the event of a fire within the building - provides specific details relevant to the building in question.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
