SPARTEX 51432 GENERAL FIRE ACTION WITH LIFT ADAPT-A-SIGN 215X310MM
Spartex Fire Action Signs
See technical informationReferences
Product details : SPARTEX 51432 GENERAL FIRE ACTION WITH LIFT ADAPT-A-SIGN 215X310MM
Advise staff and visitors what to do in the event of a- Fire within the building - provides specific details relevant to the building in question.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditionns.
Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.
Technical specifications
- Usually arrives within 14 working days

