SPARTEX 21747K CAUTION CCTV IN OPERATION - WITH SPACE FOR INCLUDING S
Caution
See technical informationReferences
Spartex:UK-21747K
Rubix:225A4489
Manufacturer :21747K
Product details : SPARTEX 21747K CAUTION CCTV IN OPERATION - WITH SPACE FOR INCLUDING S
As per ICO recommendations you must let people know that they are in an area where a CCTV system is being operated. The most effective way of doing this is by using prominently placed signs at the entrance to the surveillance zone and then reinforcing with further signs within the area being monitored.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- Usually arrives within 14 working days

