SPARTEX 11025G FIRE ALARM (300X100MM) 1: RIGID PLASTIC


Spartex Fire Alarm Signs

References
spartex:UK-11025G
rubix:224A7037
manufacturer :11025G
brand logo
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 11025G FIRE ALARM (300X100MM) 1: RIGID PLASTIC


Under the Regulatory Reform (Fire Safety) Order 2005, any non-automatic fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days