SPARTEX 21016C OPEN VALVE BEFORE RUNNING OUT HOSE(150X150MM)SA VINYL


Spartex Fire Equipment Signs

References
spartex:UK-21016C
rubix:224A6937
manufacturer :21016C
brand logo
brand logo
Technical specifications
ModelSelf Adhesive Vinyl
See all Specifications

Product details : SPARTEX 21016C OPEN VALVE BEFORE RUNNING OUT HOSE(150X150MM)SA VINYL


Under the Regulatory Reform (Fire Safety) Order 2005, any non-automatic fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Technical specifications


Attributes
ModelSelf Adhesive Vinyl
Length150 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
  • Usually arrives within 14 working days