SPARTEX 11072E MANUAL FIRE HOSE REEL WITH INSTRUCTIONS FOR USE (200X1
Spartex Fire Equipment Signs
See technical informationReferences

Product details : SPARTEX 11072E MANUAL FIRE HOSE REEL WITH INSTRUCTIONS FOR USE (200X1
Under the Regulatory Reform - Fire Safety) Order 2005, any non-automatic- Fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Model | rigid plastic |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
- Usually arrives within 14 working days
