SPARTEX 24033Q WARNING FORKLIFT TRUCKS OPERATING NO PEDESTRIANS (600X


Spartex Forklift Truck Signs

References
spartex:UK-24033Q
rubix:225A3125
manufacturer :24033Q
brand logo
brand logo
Technical specifications
Width600 mm
Height450 mm

Product details : SPARTEX 24033Q WARNING FORKLIFT TRUCKS OPERATING NO PEDESTRIANS (600X


Multi-message signs provide multiple safety messages on one sign.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width600 mm
Height450 mm
Show UNSPSC/ECL@SS
£ 18.49 excl. VAT
/ Each
£ 22.19 incl. VAT
  • Usually arrives within 14 working days