SPARTEX 11020C FIRE FIGHTER'S SWITCH (150X150MM) 1: RIGID PLASTIC

Spartex Fire Equipment Signs

See technical information
References
Spartex:UK-11020C
Rubix:224A7036
Manufacturer :11020C
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 11020C FIRE FIGHTER'S SWITCH (150X150MM) 1: RIGID PLASTIC


Under the Regulatory Reform (Fire Safety) Order 2005, any non-automatic fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Modelrigid plastic
Length150 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days