SPARTEX 24326G DANGER RISK OF ASPHYXIATION (300X100MM) SA VINYL

Spartex Asphyxiation

See technical information

References

Spartex:UK-24326G
Rubix:225A1020
Manufacturer :24326G
brand logo

Product details : SPARTEX 24326G DANGER RISK OF ASPHYXIATION (300X100MM) SA VINYL


Asphyxiation is a condition caused by the body being starved of oxygen. These signs advise of the dangers of asphyxiation and precautions that should be taken.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
  • Usually arrives within 14 working days