SPARTEX 32084M FIRE EXIT - ARROW RIGHT (PHOTOLUM) HTM (600X200MM) PHO

Spartex Fire Exit Signs

See technical information

References

Spartex:UK-32084M
Rubix:224A9272
Manufacturer :32084M
brand logo

Technical specifications

Modelphotoluminescent rigid
See all Specifications

Product details : SPARTEX 32084M FIRE EXIT - ARROW RIGHT (PHOTOLUM) HTM (600X200MM) PHO


Some hospitals and health services still display fire exit signs with flames (in accordance with the superseded Hospital Technical Memorandum 65). NHS organisations are now expected to comply with the standard ISO 7010 signage.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.

Technical specifications


Attributes
Modelphotoluminescent rigid
Length600 mm
Width200 mm
£ 30.80 excl. VAT
/ Each
£ 36.96 incl. VAT
  • In stock: Next day delivery