SPARTEX 17538Q WAY IN ---> (600X450MM) 1: RIGID PLASTIC

Spartex Road Signs

See technical information
References
Spartex:UK-17538Q
Rubix:225A4790
Manufacturer :17538Q
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 17538Q WAY IN ---> (600X450MM) 1: RIGID PLASTIC


Car park security and information notices




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Modelrigid plastic
Length600 mm
Width450 mm
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
  • Usually arrives within 14 working days