SPARTEX 51029 EXTINGUISHER MISSING BOARD PHOTOLUMINESCENT WITH ID SIG
Spartex Fire Extinguisher Signs
See technical informationReferences
Spartex:UK-51029
Rubix:224A6888
Manufacturer :51029
Product details : SPARTEX 51029 EXTINGUISHER MISSING BOARD PHOTOLUMINESCENT WITH ID SIG
Back board allows the relevant self-adhesive fire extinguisher ID sign (150x100mm) to be fitted in the space provided
Extinguisher bracket should be fixed through the panel and onto the wall. (Not supplied)
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
3mm Foam Board:
Lightweight, white rigid foam PVC. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Photoluminescent: 3mm photoluminescent rigid foam PVC with photoluminescent (glow in the dark) pigmentation, provides razor sharp definition even in blackout conditions.
Technical specifications
Attributes
| Length | 800 mm |
|---|---|
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 236.62 excl. VAT
/ Each
£ 283.94 incl. VAT
- Usually arrives within 14 working days

