SPARTEX 21036E THE NEAREST FIRE WARDEN IS (200X150MM) SA VINYL

Spartex Fire Signs

See technical information
References
Spartex:UK-21036E
Rubix:224A7177
Manufacturer :21036E
brand logo
Technical specifications
Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 21036E THE NEAREST FIRE WARDEN IS (200X150MM) SA VINYL


Use this sign to inform staff and visitors who their dedicated fire warden is and where they can be found.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Technical specifications


Attributes
Modelself adhesive vinyl
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
  • Usually arrives within 14 working days