SPARTEX 21037E YOUR FIRE WARDENS ARE (200X150MM)S/A VINYL


Spartex Fire Signs

References
spartex:UK-21037E
rubix:224A7179
manufacturer :21037E
brand logo
brand logo
Technical specifications
ModelSelf Adhesive Vinyl
See all Specifications

Product details : SPARTEX 21037E YOUR FIRE WARDENS ARE (200X150MM)S/A VINYL


Use this sign to inform staff and visitors who their dedicated fire wardens are.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
ModelSelf Adhesive Vinyl
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days