SPARTEX 17118K ZERO TOLERANCE POLICY - EQUALITY, DIVERSITY, INCLUSION
Spartex Information Signs
See technical informationReferences
Spartex:UK-17118K
Rubix:225A4193
Manufacturer :17118K

Product details : SPARTEX 17118K ZERO TOLERANCE POLICY - EQUALITY, DIVERSITY, INCLUSION
Range of signs to highlight a zero tolerance policy allowing companies to promote their stance towards equality, diversity and inclusion within the workplace – ensuring all stakeholders are clear on company policy.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days
