SPARTEX 21060E YOUR FIRE MARSHALS ARE (SPACE FOR 3 PEOPLE) (200X150MM
Spartex Fire Signs
See technical informationReferences
Spartex:UK-21060E
Rubix:224A7194
Manufacturer :21060E

Product details : SPARTEX 21060E YOUR FIRE MARSHALS ARE (SPACE FOR 3 PEOPLE) (200X150MM
Use this sign to inform staff and visitors who their dedicated fire marshals are.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
