SPARTEX 58734 CAUTION FORKLIFT TRUCKS OPERATING FLOOR GRAPHIC 400X600


Spartex Forklift Truck Signs

References
spartex:UK-58734
rubix:225A1807
manufacturer :58734
brand logo
brand logo

Product details : SPARTEX 58734 CAUTION FORKLIFT TRUCKS OPERATING FLOOR GRAPHIC 400X600


Hazard signs are displayed to advise and forewarn of potential dangers.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.

Technical specifications


Attributes
No attributes to display for this product
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
  • Usually arrives within 14 working days