SPARTEX 11602B THIS DOOR TO BE KEPT LOCKED SHUT WHEN NOT IN USE (80X8

Spartex Fire Signs

See technical information
References
Spartex:UK-11602B
Rubix:224A7241
Manufacturer :11602B
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 11602B THIS DOOR TO BE KEPT LOCKED SHUT WHEN NOT IN USE (80X8


Every fire door should have an appropriate "Fire door" sign fitted. Where doors can be used from either side a sign is required on both sides. Doors which open on to a fire escape corridor should be locked shut and signed accordingly.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length80 mm
Width80 mm
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
  • Usually arrives within 14 working days