SPARTEX 11605N FIRE ESCAPE KEEP CLEAR (400X400MM) 1: RIGID PLASTIC
Spartex Fire Signs
See technical informationReferences

Product details : SPARTEX 11605N FIRE ESCAPE KEEP CLEAR (400X400MM) 1: RIGID PLASTIC
Every- Fire door should have an appropriate - Fire door keep shut sign fitted. Photoluminescent signs to identify them if lights are out or obscured by smoke
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditionns.
Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Face Adhesive Window Sticker Window labels have adhesive on the front, allowing them to be applied to the inside of the window and viewed from outside.
Technical specifications
| Model | rigid plastic |
|---|---|
| Length | 400 mm |
| Width | 400 mm |
- Usually arrives within 14 working days
