SPARTEX 51660 KEEP LOCKED SHUT 65MM DIA - SHEET OF 6 5 MISCELLANEOUS

Spartex Fire Signs

See technical information

References

Spartex:UK-51660
Rubix:224A7593
Manufacturer :51660
brand logo

Product details : SPARTEX 51660 KEEP LOCKED SHUT 65MM DIA - SHEET OF 6 5 MISCELLANEOUS


Every fire door should have an appropriate "Fire door" sign fitted. Where doors can be used from either side a sign is required on both sides. Doors which open on to a fire escape corridor should be locked shut and signed accordingly.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
  • Usually arrives within 14 working days