SPARTEX 11613N FIRE NOTICE THIS AREA MUST BE KEPT CLEAR OF OBSTRUCTIO
Spartex Fire Signs
See technical informationReferences

Product details : SPARTEX 11613N FIRE NOTICE THIS AREA MUST BE KEPT CLEAR OF OBSTRUCTIO
Every fire door should have an appropriate "Fire door" sign fitted. Where doors can be used from either side a sign is required on both sides. Doors which open on to a fire escape corridor should be locked shut and signed accordingly.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Model | rigid plastic |
|---|---|
| Length | 400 mm |
| Width | 400 mm |
- Usually arrives within 14 working days
