SPARTEX 87009G LADIES (WITH SYMBOL) (300X100MM) QUICK-FIX RIGI


Spartex Quick Fix Signs

References
spartex:UK-87009G
rubix:225A4032
manufacturer :87009G
brand logo
brand logo
Technical specifications
Modelquick-fix rigid pvc with sav backing
See all Specifications

Product details : SPARTEX 87009G LADIES (WITH SYMBOL) (300X100MM) QUICK-FIX RIGI


General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions. Also useful for Notice and advisory messages




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Modelquick-fix rigid pvc with sav backing
Length300 mm
Width100 mm
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
  • Usually arrives within 14 working days