SPARTEX 11649N ESCAPE ROUTE KEEP CLEAR ! (400X400MM) R/PLASTIC
Spartex Fire Signs
See technical informationReferences

Product details : SPARTEX 11649N ESCAPE ROUTE KEEP CLEAR ! (400X400MM) R/PLASTIC
Every- Fire door should have an appropriate - Fire door keep shut? sign fitted. Where doors can be used from either side a sign is required on both sides. Doors which open on to a- Fire escape corridor should be locked shut and signed accordingly.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Model | rigid plastic |
|---|---|
| Length | 400 mm |
| Width | 400 mm |
- Usually arrives within 14 working days
