SPARTEX 59246 FIRE EXIT KEEP CLEAR DOUBLE SIDED SELF ADHESIVE 100X100

Spartex Fire Signs

See technical information

References

Spartex:UK-59246
Rubix:224A7437
Manufacturer :59246
brand logo

Product details : SPARTEX 59246 FIRE EXIT KEEP CLEAR DOUBLE SIDED SELF ADHESIVE 100X100


When installed outside, place this sign on the wall either to the opposite side to the door's hinges or above the door.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Window Sticker: A high gloss, flexible PVC vinyl with self-adhesive face. Suitable for applying to windows. Ideally suited for internal signs.


Technical specifications


Attributes
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
  • Usually arrives within 14 working days