SPARTEX 59248 FIRE ESCAPE KEEP CLEAR DOUBLE SIDED SELF ADHESIVE 100X1

Spartex Fire Signs

See technical information

References

Spartex:UK-59248
Rubix:224A7442
Manufacturer :59248
brand logo

Product details : SPARTEX 59248 FIRE ESCAPE KEEP CLEAR DOUBLE SIDED SELF ADHESIVE 100X1


Every- Fire door should have an appropriate - Fire door keep shut sign fitted. Photoluminescent signs to identify them if lights are out or obscured by smoke




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditionns.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Face Adhesive Window Sticker Window labels have adhesive on the front, allowing them to be applied to the inside of the window and viewed from outside.


Technical specifications


Attributes
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
  • Usually arrives within 14 working days