SPARTEX 16041H SPILL KIT NON-AGGRESSIVE FLUIDS (300X250MM) R/PLASTIC


Spartex Spillage Signs

References
spartex:UK-16041H
rubix:225A3336
manufacturer :16041H
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 16041H SPILL KIT NON-AGGRESSIVE FLUIDS (300X250MM) R/PLASTIC


Identify equipment and advise of required actions in the event of a spillage




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelRigid Plastic
Length300 mm
Width250 mm
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
  • Usually arrives within 14 working days