SPARTEX 25998H THIS BUILDING IS EQUIPPED WITH AN AED LOCATED (300X250


Spartex First Aid & Safe Condition Signs

References
spartex:UK-25998H
rubix:225A3403
manufacturer :25998H
brand logo
brand logo
Technical specifications
Width300 mm
Height250 mm

Product details : SPARTEX 25998H THIS BUILDING IS EQUIPPED WITH AN AED LOCATED (300X250


With a rise in installations of AED (defibrilators) in the past 12 months this sign ensures staff, visitors and the general public know where to find their nearest unit or trained member of staff.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height250 mm
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
  • Usually arrives within 14 working days