SPARTEX 26001H EMERGENCY SHOWER (300X250MM) 2: SELF ADHESIVE VINYL


Spartex First Aid & Safe Condition Signs

References
spartex:UK-26001H
rubix:225A3405
manufacturer :26001H
brand logo
brand logo
Technical specifications
Width300 mm
Height250 mm

Product details : SPARTEX 26001H EMERGENCY SHOWER (300X250MM) 2: SELF ADHESIVE VINYL


Under the Health and Safety (First Aid) Regulations 1981 (as amended 1997) employers have a legal obligation to assess and introduce first aid provisions. Any such provisions should be easy to locate
These signs help to identify key first aid equipment




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height250 mm
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
  • Usually arrives within 14 working days