SPARTEX 26026F EMERGENCY EYEWASH SYMBOL (200X200MM)S/A VINYL
Spartex First Aid & Safe Condition Signs
See technical informationReferences
Product details : SPARTEX 26026F EMERGENCY EYEWASH SYMBOL (200X200MM)S/A VINYL
Under the Health and Safety (First Aid) Regulations 1981 (as amended 1997) employers have a legal obligation to assess and introduce first aid provisions. Any such provisions should be easy to locate
These signs help to identify key first aid equipment
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Height | 200 mm |
|---|---|
| Width | 200 mm |
- In stock: Next day delivery

