SPARTEX 25999H YOUR MENTAL HEALTH FIRST AIDERS ARE(300X250MM)SAV


Spartex First Aid & Safe Condition Signs

References
spartex:UK-25999H
rubix:225A3494
manufacturer :25999H
brand logo
brand logo
Technical specifications
Width300 mm
Height250 mm

Product details : SPARTEX 25999H YOUR MENTAL HEALTH FIRST AIDERS ARE(300X250MM)SAV


Understanding and tackling mental health and wellbeing issues are becoming increasingly important within the workplace, this new sign identifies first aiders who have been trained to help individuals talk through any such issues




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height250 mm
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
  • Usually arrives within 14 working days