SPARTEX 27115G WE RESERVE THE RIGHT TO REFUSE ENTRY TO ANYONE SUSPECT

Spartex Access signs

See technical information

References

Spartex:UK-27115G
Rubix:225A0518
Manufacturer :27115G
brand logo

Product details : SPARTEX 27115G WE RESERVE THE RIGHT TO REFUSE ENTRY TO ANYONE SUSPECT


These signs inform of the prohibition of intoxicated people from undertaking hazardous actions or activities which may cause injury due to their lower tolerability to a particular situation.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
  • Usually arrives within 14 working days